Order Entry
Canada
Orders LinkContactUsLinkComponent
Track Stand

Track Stand

Track stand, 335×305×21 mm, 12 lbs.
Catalog # 77663-026
Supplier #:  502002
Track Stand
Catalog # 77663-026
Track Stand

Track stand, 335×305×21 mm, 12 lbs.

Price
$1,070.51
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

This post stand comes with a 95 mm plastic plate that is white on one side and black on the other.

  • Post stand: 76 mm
  • Focusing distance: 175 mm
  • Table height: 14"
  • Vertical track height: 13"
  • Distance from the track to the plate centerline: 128 mm

It is perfect for any microscope requiring a 76 mm focus mount.

Specifications
  • Description:
    Track stand, 335×305×21 mm
  • Weight:
    12 lbs.

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.