Stereo Zoom Microscopes
About this item
The fourth generation of WPI's trinocular precision stereo zoom microscopes uses modular, two parallel beam path design and high quality optical system.
- High-contrast imaging, ideal for observing transparent, low-contrast objects
- Long working distance option available
- Integrated optical and biological research
- Large zoom ratio of 8:1
- Large zoom range of 0.62× to 5.0×
This trinocular microscope is a true trinocular, with continuous operation of both eyepieces and photo tube simultaneously. There is no need to block the right eyepiece to use the photoport.
The advanced optical design with planachromatic objectives provides sharp and distortion-free contrast image throughout the entire zoom range and comes with an impressive five year warranty. The microscope offers planachromatic objectives the ensure no optical distortion.
The PZMIV is available in a binocular or trinocular version. The microscope comes with a track stand, standard 10× eyepieces (wide-field, distortion-free and high eye point), 1× planachromatic distortion-free objective. On trinocular versions of the microscope with the LWD option, the camera view is nearly the same as the eyepiece visual field of view.
4 Options Available Below
Product Details & Documents
The fourth generation of WPI's trinocular precision stereo zoom microscopes uses modular, two parallel beam path design and high quality optical system.
- High-contrast imaging, ideal for observing transparent, low-contrast objects
- Long working distance option available
- Integrated optical and biological research
- Large zoom ratio of 8:1
- Large zoom range of 0.62× to 5.0×
This trinocular microscope is a true trinocular, with continuous operation of both eyepieces and photo tube simultaneously. There is no need to block the right eyepiece to use the photoport.
The advanced optical design with planachromatic objectives provides sharp and distortion-free contrast image throughout the entire zoom range and comes with an impressive five year warranty. The microscope offers planachromatic objectives the ensure no optical distortion.
The PZMIV is available in a binocular or trinocular version. The microscope comes with a track stand, standard 10× eyepieces (wide-field, distortion-free and high eye point), 1× planachromatic distortion-free objective. On trinocular versions of the microscope with the LWD option, the camera view is nearly the same as the eyepiece visual field of view.
Specifications for Product Family
Specifications
- Catalog No:
- 77663-022
- 77663-024
- 77665-056
- 77665-058
- Eyepieces:
- 10×/16 mm
- 10×/16 mm
- 10×/16 mm
- 10×/16 mm
- Magnification:
- 6.2× - 50×
- 6.2× - 50×
- 6.2× - 50×
- 6.2× - 50×
- Zoom lens:
- 8:1
- 8:1
- 8:1
- 8:1
- Working distance:
- 80 mm
- 80 mm
- 80 mm
- 80 mm
- Weight:
- 23 lbs.
- 23 lbs.
Specifications
Product Family Options
Heads
Product Information
- MagnificationIncludesAvailabilityPrice
- 77663-022Stereo zoom binocular microscopeStereo zoom binocular microscope6.2× - 50×Includes pair of 10× eyepieces and eye guardsLog in for availabilityEach$3,712.02Supplier Number: 502000Specifications:
More
Specifications
Cat. No.77663-022Eyepieces10×/16 mmMagnification6.2× - 50×Zoom lens8:1Working distance80 mmWeight23 lbs. - 77663-024Stereo zoom trinocular microscopeStereo zoom trinocular microscope6.2× - 50×Includes pair of 10× eyepieces and eye guardsLog in for availabilityEach$4,387.69Supplier Number: 502001Specifications:
More
Specifications
Cat. No.77663-024Eyepieces10×/16 mmMagnification6.2× - 50×Zoom lens8:1Working distance80 mmWeight23 lbs.
Stands
Product Information
- MagnificationIncludesAvailabilityPrice
- 77665-056Binocular microscope, track standBinocular microscope, track stand6.2× - 50×Includes PZMIV binocular body, 1× objective, pair of 10× eyepieces and eye guards and track standLog in for availabilityEach$3,030.42Supplier Number: PZMIVSpecifications:
More
Specifications
Cat. No.77665-056Eyepieces10×/16 mmMagnification6.2× - 50×Zoom lens8:1Working distance80 mmWeight - 77665-058Binocular microscope, boom standBinocular microscope, boom stand6.2× - 50×Includes PZMIV binocular body, 1× objective, pair of 10× eyepieces and eyeguards, and boom standLog in for availabilityEach$3,578.70Supplier Number: PZMIV-BSSpecifications:
More
Specifications
Cat. No.77665-058Eyepieces10×/16 mmMagnification6.2× - 50×Zoom lens8:1Working distance80 mmWeight
Focus mount
Product Information
- Catalog #DescriptionAvailabilityPrice
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



