Transfer Pipettes, 1 ml, without Graduations
Catalog # 77589-526
Supplier: SARSTEDT INC
New Product
Specifications
- Volume:1 ml
- Description:Transfer Pipette
- Length:87 mm
- Material:LDPE
- Drop Size:30 - 45 µl
- Cat. no.:77589-526
Specifications
About this item
Dosing, transferring, and measuring liquids are routine procedures in almost every laboratory. SARSTEDT offers a wide range of products for every application, from high-quality pipette tips and serological pipettes to transfer pipettes, for reliable and reproducible results.
- Suitable for transferring liquid diagnostic sample material
- Made of polyethylene without any environmentally harmful substances added
- No risk of injury or infection as it is unbreakable
- Suction bulb can be easily squeezed to ensure effortless pipetting
SARSTEDT transfer pipettes are essential for the safe and practical transfer of liquids in laboratories. The right pipette type for a variety of applications can be found in this standard product range.
Certifications: CE-certified in vitro diagnostic device.