IntelliCAL™ Luminescent/Optical Dissolved Oxygen (LDO) Electrodes
104087-354
: Hach
- Concentration:0.1 - 20 mg/L (1 - 200%)
- Ø:15 mm
- Temperature Range:0...50 °C
- Description:IntelliCAL™ LDO101, standard LDO electrode
- Length:200 mm
- Material:PC/ABS
- Cat. no.:104087-354
- For Use With:Wastewater, drinking water and general water quality applications
- Connector:M12, 1 m cable
IntelliCAL™ LDO101 is a digital, luminescent dissolved oxygen (LDO) electrode which is ideal for measuring dissolved oxygen in wastewater, drinking water and general water quality applications.
- Rugged digital probes can reliably test in the harshest environmental conditions: Stainless steel body, polymer sensor shroud, and reinforced, steel-sheathed cables protect the electrode for measurement anywhere in the field
- No membranes to clean or replace, no electrolyte solution to replenish, and reduce calibration frequency
- Ultimate traceability: Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
- Alert the user when re-calibration is needed
- Electrodes can be moved between meters without the need to re-calibrate or re-enter measurement settings
- Ideal for a multi-user environment with multiple HQd series meters
The standard version is intended for laboratory use, the rugged version is intended for field use.