IntelliCAL™ Ion Selective Electrodes, Chloride
Catalog # 104087-314
Supplier: Hach
Specifications
- Cat. no.:104087-314
- Junction:Porous PTFE annular ring
- Fill Solution:driTEK gel (non refillable)
- Connector:1 m cable
Specifications
About this item
IntelliCAL™ ISECL181 is a digital, combination chloride ion selective electrode (ISE) with a non refillable, double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Requires virtually no maintenance
- Fast, stable, and accurate results
- Ultimate traceability in measurement history
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
The probe is available with a 1 or 3 meter cable and is intended for laboratory use. Ideal for measuring chloride concentrations in wastewater, drinking water and general water quality applications.
Ordering information: Electrode is supplied with calibration certificate and basic user manual.
The analysis package contains: Electrode IntelliCAL™ ISECL18101, chloride ionic strength adjustor powder pillows (100), chloride 100 mg/L standard solution (1 L), and chloride 1000 mg/L standard solution (500 ml).
The analysis package contains: Electrode IntelliCAL™ ISECL18101, chloride ionic strength adjustor powder pillows (100), chloride 100 mg/L standard solution (1 L), and chloride 1000 mg/L standard solution (500 ml).