About this item
WPI can quickly supply your need for consistently sized pre-pulled glass micropipettes. Tip diameters (ID) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the pipette and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.
- 0.5 µm and smaller ID micropipettes include internal glass fiber for easy filling
- Tip inner Ø tolerance ±20%
- Plain Shank or Luer fittings
- Short taper yields high strength
- Nominal length ≈ 50 mm
- Every pipette individually tested and inspected
- Vacuum packed
- Glass outer Ø: 1.0 mm thin wall
- Also available: Plain tips, Luer tips, Luer/silanized tips
Injection of dyes or proteins into cells, oocytes or other biomedical laboratory applications. WPI can quickly supply your need for consistently sized pre-pulled glass micropipettes. Tip diameters (ID) range from 0.1 to 10 µm. Silanized tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the pipette and get inside so easily. These glass needles are fabricated from Schott Duran borosilicate glass.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.