Order Entry
Canada
ContactUsLinkComponent
 
IntelliCAL™ Ion Selective Electrode, Nitrate
Catalog # 104087-344
Supplier:  Hach
undefined
IntelliCAL™ Ion Selective Electrode, Nitrate
Catalog # 104087-344
Supplier:  Hach
Supplier Number:  ISENO3181AP

Specifications

  • Cat. no.:
    104087-344
  • Junction:
    Porous PTFE annular ring
  • Fill Solution:
    Non refillable driTEK gel
  • Connector:
    1 m cable

Specifications

About this item

IntelliCAL™ ISENO3181 is a digital combination nitrate ion selective electrode (ISE) with a non refillable, double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.

  • Compatible with digital Hach meters only (e.g. HQd meters)
  • Requires virtually no maintenance
  • Fast, stable, and accurate results
  • Ultimate traceability in measurement history
  • Can be moved between meters without the need to re-calibrate or re-enter measurement settings

The probe is available with a 1 or 3 meter cable and is intended for laboratory use. Ideal for measuring nitrate concentrations in drinking water, wastewater, and general water quality applications.

Ordering information: Electrode is supplied with integrated temperature sensor, calibration certificate, and basic user manual.
The analysis package contains the IntelliCAL™ ISENO318101 electrode, pack of nitrate ISA powder pillows (100), 1.0 mg/L nitrogen-nitrate standard solution (500 ml), 10 mg/L nitrogen-nitrate standard solution (500 ml), and 100 mg/L nitrogen-nitrate standard solution (500 ml).