IntelliCAL™ Ion Selective Electrode, Sodium
Catalog # 104087-326
Supplier: Hach
Specifications
- Cat. no.:104087-326
- Junction:Refillable liquid
- Fill Solution:Ceramic pin
- Connector:1 m cable
Specifications
About this item
IntelliCAL™ ISENA381 is a digital combination sodium ion selective electrode (ISE) with a refillable double junction reference and built-in temperature sensor. The probe is intended for laboratory use.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Provides fast, stable, and accurate response
- Ultimate traceability in measurement history
- User alerted when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for measuring sodium concentrations in wastewater, drinking water and general water quality applications.
Ordering information: Electrode is supplied with integrated temperature sensor, 0.02 M NH₄Cl electrolyte refill solution (60 ml), calibration certificate, and basic user manual.
The analysis package contains: IntelliCAL ISENA38101 electrode, sodium ionic strength adjustor powder pillows (100), sodium 100 mg/L standard solution (1 L), sodium 1000 mg/L standard solution (500 ml), electrode filling solution 0.02 M NH₄Cl, and dispensing cap kit.
The analysis package contains: IntelliCAL ISENA38101 electrode, sodium ionic strength adjustor powder pillows (100), sodium 100 mg/L standard solution (1 L), sodium 1000 mg/L standard solution (500 ml), electrode filling solution 0.02 M NH₄Cl, and dispensing cap kit.