Order Entry
Canada
Orders LinkContactUsLinkComponent
Microelectrode Holder

Microelectrode Holder

27.2 mm, Microelectrode holder, size: 1 mm
Catalog # 77664-632
Supplier #:  MEH2RF10
Microelectrode Holder
Catalog # 77664-632
Microelectrode Holder

27.2 mm, Microelectrode holder, size: 1 mm

Price
374,46 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

WPI's microelectrode holder-half-cells couple fluid-filled glass micropipettes to high input impedance amplifiers.

  • Female connector
  • Pellet half-cell
  • Male Luer
  • Screw cap
  • With 6.3 mm Ø

A Ag/AgCl pellet (or a silver wire) molded into the holder body provides stable potential. Electrical connection is made via male 2 mm pins or female 2 mm sockets. The pipette may be mounted axially or at right angles to the holder. Pipettes are held with screw-caps or rubber gaskets (without caps).

Filling WPI microelectrode holders with electrolytes containing chloride results in stable electrode potential. Suitable electrolytes include KCl, NaCl and CaCl₂.

 : Holders are supplied for standard WPI single capillary tubing of 1.0, 1.2, 1.5 and 2.0 mm outside diameters.

Specifications
  • Description:
    Microelectrode holder, size: 1 mm
  • Length:
    27.2 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.