Gas Cylinder Cart
Catalog # 19757-082
Supplier: Saf-T-Cart
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:24×39"
Base: 9×18" - Cat. no.:19757-082
- Load Capacity:20 - 40 cu.ft. acetylene; 122 - 160 cu.ft. oxygen
- Weight:30 lbs.
- Supplier No.:CTR-110-1T
- Wheels/Feet:10×1.75"
Specifications
About this item
For transporting gas cylinders easily and safely
Rolls quietly on 25.4cm (10") semi-pneumatic rubber wheels. Welded double “U” tubular steel construction. Holds acetylene and oxygen cylinder sizes. When not in use, safety chain stores in attached tool box.
Ordering information: Shipped complete with safety chains.