Notrax® 525G Sani-Flex™ Anti-fatigue and Safety Matting
77661-456
New Product
- Color:Gray
- Description:Anti-fatigue mat
- Thickness:12.7 mm
- Cat. no.:77661-456
- Weight:13 lbs.
- Width:91 cm (3 ft.)
Closed anti-slip gritted structure surface. Superb anti-fatigue properties due to its unique design underneath.
- Closed anti-slip gritted structure surface
- Superb anti-fatigue properties due to its unique design underneath
- Heavy duty 100% nitrile rubber compound, designed to yield a long service life
Specially designed for the lab industry, Sani-Flex™ anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease and chemical resistance. Its smooth surface and rounded off edges make it easy to clean. Made of tough rubber compounds, designed to yield a long service life. Aggressive slip-resistant surface.