Sterilization Baskets, Side Perforated, Woven Wire Base
About this item
The sterilization basket is an ideal solution for instrument cleaning, sterilization and storage.
- Manufactured with stainless steel 304, non-magnetic
- Electropolished
- Burr free to protect wraps and prevent injury
- Smooth rounded corners
- Single frame, double frame and detention frame lids available
Side walls are perforated to protect sharp instrument edges and tips from damage. The hole size is 2.0 mm. Meets all the requirements of automatic washing and sterilization for all types of instruments. Separate lids are available with single frame, double frame and detention shapes. Available with drop in and folding handles.
Top and bottom frame diameter: 5.0 mm. Base available in wire mesh with opening squares of 4.2 mm and wire diameter of 1.0 mm.
33 Options Available Below
Product Details & Documents
The sterilization basket is an ideal solution for instrument cleaning, sterilization and storage.
- Manufactured with stainless steel 304, non-magnetic
- Electropolished
- Burr free to protect wraps and prevent injury
- Smooth rounded corners
- Single frame, double frame and detention frame lids available
Side walls are perforated to protect sharp instrument edges and tips from damage. The hole size is 2.0 mm. Meets all the requirements of automatic washing and sterilization for all types of instruments. Separate lids are available with single frame, double frame and detention shapes. Available with drop in and folding handles.
Top and bottom frame diameter: 5.0 mm. Base available in wire mesh with opening squares of 4.2 mm and wire diameter of 1.0 mm.
Product Family Options
Product Information
- MaterialDimensionsAvailabilityPrice
- 77666-206Sterilization basketsSupplier Number: WP-4610Specifications:
More
Specifications
Cat. No.77666-206 - 77666-208Sterilization basketsSupplier Number: WP-4611Specifications:
More
Specifications
Cat. No.77666-208 - 77666-210Sterilization basketsSupplier Number: WP-4612Specifications:
More
Specifications
Cat. No.77666-210 - 77666-202Sterilization basketsSupplier Number: WP-4608Specifications:
More
Specifications
Cat. No.77666-202 - 77666-204Sterilization basketsSupplier Number: WP-4609Specifications:
More
Specifications
Cat. No.77666-204 - 77666-200Sterilization basketsSupplier Number: WP-4607Specifications:
More
Specifications
Cat. No.77666-200 - 77666-212Sterilization basketsSupplier Number: WP-4613Specifications:
More
Specifications
Cat. No.77666-212 - 77666-214Sterilization basketsSupplier Number: WP-4615Specifications:
More
Specifications
Cat. No.77666-214 - 77666-216Sterilization basketsSupplier Number: WP-4616Specifications:
More
Specifications
Cat. No.77666-216 - 77666-218Sterilization basketsSupplier Number: WP-4617Specifications:
More
Specifications
Cat. No.77666-218 - 77666-228Sterilization basketsSupplier Number: WP-4622Specifications:
More
Specifications
Cat. No.77666-228 - 77666-230Sterilization basketsSupplier Number: WP-4623Specifications:
More
Specifications
Cat. No.77666-230 - 77666-268Sterilization basketsSupplier Number: WP-4656Specifications:
More
Specifications
Cat. No.77666-268 - 77666-270Sterilization basketsSupplier Number: WP-4657Specifications:
More
Specifications
Cat. No.77666-270 - 77666-272Sterilization basketsSupplier Number: WP-4658Specifications:
More
Specifications
Cat. No.77666-272 - 77666-274Sterilization basketsSupplier Number: WP-4659Specifications:
More
Specifications
Cat. No.77666-274 - 77666-276Sterilization basketsSupplier Number: WP-4660Specifications:
More
Specifications
Cat. No.77666-276 - 77666-232Sterilization basketsSupplier Number: WP-4624Specifications:
More
Specifications
Cat. No.77666-232 - 77666-198Sterilization basketsSupplier Number: WP-4606Specifications:
More
Specifications
Cat. No.77666-198 - 77666-220Sterilization basketsSupplier Number: WP-4618Specifications:
More
Specifications
Cat. No.77666-220 - 77666-222Sterilization basketsSupplier Number: WP-4619Specifications:
More
Specifications
Cat. No.77666-222 - 77666-224Sterilization basketsSupplier Number: WP-4620Specifications:
More
Specifications
Cat. No.77666-224 - 77666-226Sterilization basketsSupplier Number: WP-4621Specifications:
More
Specifications
Cat. No.77666-226 - 77666-234Sterilization basketsSupplier Number: WP-4625Specifications:
More
Specifications
Cat. No.77666-234 - 77666-236Sterilization basketsSupplier Number: WP-4626Specifications:
More
Specifications
Cat. No.77666-236 - 77666-238Sterilization basketsSupplier Number: WP-4628Specifications:
More
Specifications
Cat. No.77666-238 - 77666-278Sterilization basketsSupplier Number: WP-4661Specifications:
More
Specifications
Cat. No.77666-278 - 77666-280Sterilization basketsSupplier Number: WP-4662Specifications:
More
Specifications
Cat. No.77666-280 - 77666-282Sterilization basketsSupplier Number: WP-4663Specifications:
More
Specifications
Cat. No.77666-282 - 77666-284Sterilization basketsSupplier Number: WP-4664Specifications:
More
Specifications
Cat. No.77666-284 - 77666-286Sterilization basketsSupplier Number: WP-4665Specifications:
More
Specifications
Cat. No.77666-286 - 77666-240Sterilization basketsSupplier Number: WP-4632Specifications:
More
Specifications
Cat. No.77666-240 - 77666-242Sterilization basketsSupplier Number: WP-4634Specifications:
More
Specifications
Cat. No.77666-242
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



