Notrax® 526 Sani-Trax™ Food Processing Mat
Catalog # 77661-454
Supplier: NOTRAX USA, INC.
New Product
Specifications
- Color:Blue
- Description:Clean-Step™ food processing mat
- Length:61 cm (2 ft.)
- Material:Nitrile rubber
- Thickness:12.7 mm
- Cat. no.:77661-454
- Weight:13 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Combination of comfort, anti-slip, quality and durability, as well as oil/grease resistance. Will not harbor and grow bacteria.
- Blue color makes it easy to see cross contamination with food particles
- Light-weight, easy to carry
- Good for use on urethane or traditional tile floors
- Heavy-duty 100% nitrile rubber compound resists oils and grease
- Easily sterilised, has no edges eliminating the harboring of food particles, non porous and seamless
- High visibility blue compound specially for the food industry to avoid contamination
- Superb anti-fatigue properties due to its unique design underneath
- Used in food processing, professional kitchens, cooking lines, food preparation areas, bars, and cleaning areas
Specially designed for the food industry, Sani-Flex™ food service anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease resistance. Made of tough rubber compounds, designed to yield a long service life. No sharp or jagged edges to harbor and grow bacteria. Aggressive slip-resistant surface.