Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Kelman-McPherson Titanium Forceps

Smooth jaw, 7.5 mm, Fenestrated handle
Catalog # 77666-300
 :  WP50301
Kelman-McPherson Titanium Forceps
Catalog # 77666-300
Kelman-McPherson Titanium Forceps

Smooth jaw, 7.5 mm, Fenestrated handle

Price
434,52 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Anti-magnetic, corrosion-resistant, lightweight and strong, titanium alloy is ideal for biological and medical applications. Titanium has the tensile strength of carbon steel and is completely resistant to corrosion from nitric acid, chloride, salt water, and industrial and organic chemicals.

  • 100% non-corrosive (great for sea water procedures)
  • 40% lighter than stainless steel (reduces hand fatigue)
  • 100% non-magnetic (MRI compatible)
  • Anodized, non-glare blue finish

Titanium is more flexible and 40% lighter than Inox. When heated or cooled, the dimensions of titanium alloy change less than half of what stainless steel alloys will, making titanium surgical instruments much more durable. Titanium is stain-free and temperature resistant up to 430 °C. Titanium tools are the premium choice for corrosive environments or MRI applications.

Specifications
  • Jaw type:
    Smooth jaw, 7.5 mm
  • Handle:
    Fenestrated handle

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.