You searched for: Vortex Mixers
Vortex mixers are commonly used in laboratories to mix small liquid volumes for cell disruption or homogenization. The analog or digital machines precisely control the operational speed and time to achieve reproducible results. Capable of testing single or multiple samples simultaneous, the vortex mixers accommodate test tubes, vials, cylinders, or in some cases microplates. Constructed of rugged, corrosion-resistant materials, the instruments will endure heavy everyday usage.
VWR® Mini Vortex Mixer
Supplier: VWR International
VWR® mini vortex mixer with standard cup head.
Expand 1 Items
VWR® Standard Microplate Vortex Mixers
Supplier: VWR International
The VWR® Standard Microplate Vortex Mixer is a variable speed analog mixer that is designed for continuous duty.
Expand 2 Items
VWR® Advanced Microplate Vortex Mixers
Supplier: VWR International
The VWR® Advanced Microplate Vortex Mixer is ideal for applications that demand repeatable results.
Expand 2 Items
VWR® Advanced Heavy-Duty Vortex Mixer
Supplier: VWR International
Ideal for applications that require repeatable results, the mixer features touchpad controls and LED displays for accurate speed and time results.
Expand 2 Items
VWR® Vortex Mixer
Supplier: VWR International
VWR® variable speed vortex mixer with standard cup head.
Expand 1 Items
VWR® Advanced Heavy-Duty Vortex Mixers, 230V (Export Only)
Supplier: VWR International
Orbit 4.9mm. on mode-300-2500rpm, touch mode 300-3500rpm. includes cup head, universal holder with cover, and foam rack for 1.5-2.0ml microtubes
Expand 1 Items
VWR® Advanced Microplate Vortex Mixers, 230 V
Supplier: VWR International
The VWR® Advanced Microplate Vortex Mixer is ideal for applications that demand repeatable results.
Expand 1 Items
VWR® Vortex Mixers, 230 V and European plugs (Export Only)
Supplier: VWR International
Fixed high speed mixing and variable speed models.
Expand 3 Items
VWR® Multitube Vortex Mixer
Supplier: VWR International
The VWR® multitube vortex mixer allows hands-free, high capacity vortexing.
Expand 1 Items
VWR® Standard Heavy-Duty Vortex Mixer
Supplier: VWR International
Variable speed analog mixer features a heavy-duty design and efficient motor that permits continuous duty operation and the ability to handle accessory components over the entire speed range.
Expand 1 Items
VWR® Advanced Multi-Tube Vortexer, 230 V (Export Only)
Supplier: VWR International
Advanced multi-tube vortexer features touchpad controls with independent LED displays for speed and time.
Expand 1 Items
VWR® Standard Heavy-Duty Vortex Mixer, 230 V
Supplier: VWR International
Variable speed analog mixer is designed for continuous duty.
Expand 1 Items
VWR® & VWR® Signature™ Multi-Tube Vortexers
Supplier: VWR International
These vortexers are designed to hold multiple test tubes, vials, or cylinders.
Expand 3 Items
VWR® & VWR® Signature™ Multi-Tube Vortexers, 230 V
Supplier: VWR International
These vortexers are designed to hold multiple test tubes, vials, or cylinders.
Expand 1 Items
VWR® Mini Vortex Mixer
Supplier: VWR International
The Mini vortex mixer is the ideal vortex mixer for every lab with its compact size, ease of use, and its economic price point. The 3000 rpm fixed speed ensures there is no sacrificing any mixing power.
Expand 1 Items
VWR® Vortex Mixers
Supplier: VWR International
Fixed high speed mixing and variable speed models.
Expand 6 Items
Corning® LSE™ Vortex Mixer, Corning
Supplier: Corning
The Corning variable speed LSE Vortex Mixer provides fast, efficient mixing with minimal vibration
Expand 1 Items
Digital Vortex Mixers, 230 V
Supplier: Thermo Fisher Scientific
Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.
Expand 1 Items
Corning® LSE™ Multiposition Digital Vortexer, Corning
Supplier: Corning
The Corning® LSE multipostion digital vortexer is a multipurpose shaker dedicated to a variety of aggressive shaking and mixing applications.
Expand 1 Items
Basic Vortex Mixer, Thermo Scientific
Supplier: Thermo Fisher Scientific
Thermo Scientific™ Basic Vortex Mixer is ideal for quick, uniform mixing of samples with precise speed control.
Expand 1 Items
Digital Vortex Mixers, Thermo Scientific
Supplier: THERMO FISHER SCIENTIFIC MX
Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.
Expand 1 Items
Vortex Mixer, RX3, VELP Scientifica
Supplier: VELP SCIENTIFIC INC.
Vortex mixer with fixed stirring speed in touch mode.
Expand 1 Items
Digital Vortex Mixer, TX4, VELP Scientifica
Supplier: VELP SCIENTIFIC INC.
Digital vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.
Expand 1 Items
Centrifuge Vortex Mixer, CVP-2, Grant Instruments
Supplier: GRANT USA INC.
The CVP-2 is an all-in-one PCR centrifuge/vortex mixer that allows for the simultaneous sample preparation of multiple samples at one time
Expand 1 Items
Adjustable Speed Orbital Motion Mixers
Supplier: DLAB SCIENTIFIC INC.
Select the orbital motion mixer that best fits your needs.
Expand 15 Items
Digital Vortex Genie® 2 For Applied Biosystems® Mixer Shaker, Scientific Industries
Supplier: Scientific Industries
Specifically configured Digital Vortex-Genie® 2 with microplate accessory for Applied Biosystems® Microplate Protocols Only, includes a specially designed adaptor
Expand 1 Items
GrantBio Combi-spin Centrifuge/Vortex Mixer, Grant Instruments
Supplier: GRANT USA INC.
Cost-effective, fixed-speed, combined micro centrifuge/vortex mixer for combined or independent centrifuge and mixing applications of microtubes and 0.2ml microtube strips in low volume applications.
Expand 1 Items
Vortex Genie® MAX Mixers, Scientific Industries
Supplier: Scientific Industries
Vortex Genie® MAX mixers are great for heavy duty high velocity vortex mixing.
Expand 5 Items
Multi Vortex-Genie® Large Capacity Mixer Shaker, 230 V
Supplier: Scientific Industries
A large capacity multi vessel vortex mixer and shaker designed to hold and provide true vortexing in almost any container up to 250 ml with the same reliability found in the Vortex-Genie®.
Expand 2 Items
OHAUS® Heavy Duty Vortex Mixer
Supplier: OHAUS CORP.
Designed for Continuous Duty Applications.