Pulverizer, Type UA, Bico™
Catalog #: 24253-000
Supplier: Bico
Specifications
- Description:Pulverizer
- Dimensions:81L x 56W x 58H cm (32 x 22 x 23")
- Cat. no.:24253-000
- Supplier No.:242-53
Specifications
About this item
Pulverizer features a straight drive, V-belt without gears
Note: With quartz ore previously crushed to 1/4", unit will produce 150 to 200-mesh powder at rate of 1lb./min.
Reduces with one grinding material 1/4" and smaller to desired mesh. Adjusting screw adjusts grinding plates for desired mesh. Grinding chamber opens easily for cleaning. Special grooved pulley, 2 hp enclosed motor with starting switch. Motor is 2hp, 3 phase.
Ordering information: Supplied with one iron alloy stationary plate and one iron alloy revolving plate. Specify voltage when ordering. Specify serial number of pulverizer when ordering drop clutch.
Customers Who Bought This Also Bought