Red Kap® Laboratory Coats, Cotton/Polyester, with Specialized Cuff
New Product
Unisex laboratory coats with specialized cuffs and exterior pocket.
- Primary closure: snap/gripper
- Fabric: 5 oz. performance blend poplin
- Blend: 80% polyester/20% combed cotton
- Wrinkle resistant finish requires minimum ironing
- Closure: Six grippers
- Collar: One-piece, lined, notched lapel
- Cuff: Knit wristlets - 100% polyester
Lab, medical facility, and clinic workers will appreciate the knit cuffs that keep sleeves from interfering with work and extended back coverage to protect from messy jobs.
Features no buttons mean fewer repairs and additional protection. One chest pocket and two lower pockets provide storage for tools and personal items. No side vent openings. Knit cuffs provide additional protection.
Pocket: Exterior chest pocket, two lower exterior pockets; interior chest pocket, two lower exterior pockets.
- Catalog No:
- 77619-360
- 77619-368
- 77619-380
- 77619-366
- 77619-364
- 77619-362
- 77619-378
- 77619-354
- 77619-352
- 77619-350
- 77619-348
- 77619-370
- 77619-376
- 77619-374
- 77619-372
- 77619-358
- 77619-356
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
- 5 oz. performance blend poplin
Frequently Bought Together