Closed Loop Isolator, Plas-Labs™
82W x 53H x 47D cm (56 x 35 x 27"), 136 kg (300 lbs.)
Catalog # CA10718-108
Supplier: Plas-Labs
Supplier #: 870-CLC/EXP
Jump to:
Product Details & Documents
This completely sealed, automated negative pressure (–0.5in.H2O) glove box is continually filtered by two HEPA filters rated at 99.9997% efficiency
Isolation units may be coupled for multiple station work processes and are large enough for four sets of glove ports. Easy-to-clean clear acrylic construction. Fluorescent light offers a well-lit working area. Isolator features a large, easy-to-read control panel with digital controllers and LED status lights. Unit supplied with stainless steel support cart with gas tank support tracks and ambidextrous, white Hypalon® gloves.
Specifications
- Dimensions:82W x 53H x 47D cm (56 x 35 x 27")
- Shipping weight:136 kg (300 lbs.)



