Order Entry
Canada
ContactUsLinkComponent
Mobile Base Cabinet, Bandy
Mobile Base Cabinet, Bandy
  98000-500
 :  Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Mobile Base Cabinet, Bandy
  98000-500
 :  Bandy
 :  BLSM158L-30
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

 

  • Depth:
    22"
  • Width:
    30"
  • Description:
    Tall cabinet case, no. 4 finish
  • Height:
    31"
  • Cat. no.:
    98000-500
  • Supplier No.:
    BLSM158L-30

 

 

Mobile cabinet features four drawers and a cupboard with an adjustable shelf.

Constructed of Type 304 stainless steel with a No. 4 finish.