Order Entry
Canada
ContactUsLinkComponent
Rushton Style Impeller Blade for Bioreactors
Rushton Style Impeller Blade for Bioreactors
Catalog # 75780-218
Supplier:  Chemglass
undefined
Rushton Style Impeller Blade for Bioreactors
Catalog # 75780-218
Supplier:  Chemglass
Supplier Number:  CLS-1380-08

Specifications

  • Ø:
    46 mm
  • Description:
    Rushton style impeller blade for 2 - 3 L bioreactors
  • Cat. no.:
    75780-218
  • Supplier No.:
    CLS-1380-08
  • Shaft Size:
    Ext.Ø. 8 mm

Specifications

About this item

These blades are used primarily for bacterial cell culture work.

  • Components manufactured from 316 L stainless steel
  • Blade features an electropolished surface finish of 20Ra or better

Like-for-like replacement parts for Applikon® Biotechnology and Broadley-James® brands of bioreactors.