Order Entry
Canada
ContactUsLinkComponent
FARRAR® Lab Grade Upright and Undercounter Freezers (–30 °C)
FARRAR® Lab Grade Upright and Undercounter Freezers (–30 °C)
New Product
Certificates
undefined
FARRAR® Lab Grade Upright and Undercounter Freezers (–30 °C)
New Product

Specifications

  • Catalog No:
  • 77591-900
  • 77591-902
  • 77591-904
  • Refrigerant:
  • R290, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • R290, Propane, EU F-Gas and EPA SNAP compliant
  • R290, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • Insulation:
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • Alarm:
  • Power failure, high/low temperature, door ajar
  • Power failure, high/low temperature, door ajar
  • Power failure, high/low temperature, door ajar
  • Compressor:
  • Hermetic, variable speed (VCC). Rated speed range: 1600 - 4000 rpm
  • Hermetic, variable speed (VCC). Rated speed range: 1600 - 5000 rpm
  • Hermetic, variable speed (VCC). Rated speed range: 1600 - 4000 rpm
  • Electrical:
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Shelves/drawers:
  • 2 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • Access ports:
  • Rear access port: for external monitoring probes, 19 mm (0.75") diameter
  • Top access port: for external monitoring probes, 19 mm (0.75") diameter
  • Top access port: for external monitoring probes, 19 mm (0.75") diameter
  • Weight:
  • 82 kg (179 lbs.)
  • 181 kg (397 lbs.)
  • 201 kg (441 lbs.)
  • Shipping weight:
  • 110 kg (240 lbs.)
  • 222 kg (487 lbs.)
  • 242 kg (531 lbs.)

Specifications

Frequently Bought Together