Order Entry
Canada
ContactUsLinkComponent
FARRAR® Lab Grade Upright and Undercounter Refrigerators (+4 °C)
FARRAR® Lab Grade Upright and Undercounter Refrigerators (+4 °C)
New Product
Certificates
undefined
FARRAR® Lab Grade Upright and Undercounter Refrigerators (+4 °C)
New Product

Specifications

  • Catalog No:
  • 77591-892
  • 77591-894
  • 77591-896
  • 77591-898
  • Alarm:
  • Power failure, high/low temperature, door ajar
  • Power failure, high/low temperature, door ajar
  • Power failure, high/low temperature, door ajar
  • Power failure, high/low temperature, door ajar
  • Access ports:
  • Rear access port - for external monitoring probes, 19 mm (0.75") diameter
  • Top access port: for external monitoring probes, 19 mm (0.75") diameter
    Left sidewall port: with interior and exterior plugs, 45 mm (1.75") diameter
  • Top access port: for external monitoring probes, 19 mm (0.75") diameter
    Left sidewall port: with interior and exterior plugs, 45 mm (1.75") diameter
  • Top access port: for external monitoring probes, 19 mm (0.75") diameter
    Left sidewall port: with interior and exterior plugs, 45 mm (1.75") diameter
  • Shelves/drawers:
  • 2 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • 8 ventilated, powder coated adjustable shelves, locking drawer available as accessories
  • Insulation:
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • EPA SNAP and EU F-Gas compliant insulation and foaming agents
  • Refrigerant:
  • R600a, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • R600a, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • R600a, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • R600a, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
  • Sound level:
  • 42 dB
  • 49 dB
  • 49 dB
  • 52 dB
  • Compressor:
  • Hermetic, variable speed (VCC). Rated speed range: 1300 - 4000 rpm
  • Hermetic, variable speed (VCC); Rated speed range: 1300 - 4000 rpm
  • Hermetic, variable speed (VCC); Rated speed range: 1300 - 4000 rpm
  • Hermetic, variable speed (VCC); Rated speed range: 1300 - 4000 rpm
  • Electrical:
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
  • Weight:
  • 79 kg (174 lbs.)
  • 201 kg (442 lbs.)
  • 206 kg (453 lbs.)
  • 303 kg (667 lbs.)
  • Shipping weight:
  • 107 kg (235 lbs.)
  • 243 kg (535 lbs.)
  • 249 kg (546 lbs.)
  • 358 kg (788 lbs.)

Specifications

Frequently Bought Together