CE MicroIntensive Duo® Plus L Mop
Microfiber double-sided mop, single-use, laundered, 50 cm (19.7"), White, 25/case
Catalog # 77591-710
Supplier: Vileda Professional - FHP
Supplier #: 172281
Jump to:
Product Details & Documents
The CE MicroIntensive Duo® Plus product family is a single-use mop specifically for effective IPA rinsing and the removal of disinfectant residue on glass and stainless steel.
- High surface coverage with double-sided design
- Effective residue removal on glass and stainless steel
- Ideal for damp mopping and pre-preparation cleaning methods
- Streak free cleaning
- Extremely low particle shedding - Up to ISO 4 (GMP A/B); IPA compatible
- Saves time, money, and chemical use
- Laundered
High performance dimpled polyester microfiber for excellent cleaning results.
Specifications
- Color:White
- Description:Microfiber double-sided mop, single-use, laundered
- Length:50 cm (19.7")
- Packed:25/case



