Order Entry
Canada
ContactUsLinkComponent
Cellulose Nitrate Membranes
Cellulose Nitrate Membranes
Supplier:  Sartorius
New Product
Certificates
undefined
Cellulose Nitrate Membranes
Supplier:  Sartorius
New Product

Specifications

  • Catalog No:
  • CA77578-718
  • CA77578-716
  • CA77578-734
  • CA77578-714
  • CA77578-732
  • CA77578-712
  • CA77578-710
  • CA77578-708
  • CA77578-730
  • CA77578-706
  • CA77578-728
  • CA77578-704
  • CA77578-726
  • CA77578-702
  • CA77578-724
  • CA77578-722
  • CA77578-720
  • Type:
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Membrane
  • Pore size:
  • 0.8 µm
  • 0.8 µm
  • 5.0 µm
  • 0.8 µm
  • 5.0 µm
  • 1.2 µm
  • 1.2 µm
  • 1.2 µm
  • 5.0 µm
  • 3.00 µm
  • 0.22 µm
  • 8.00 µm
  • 0.45 µm
  • 8.00 µm
  • 0.45 µm
  • 0.45 µm
  • 0.8 µm
  • Thickness:
  • 130 µm
  • 130 µm
  • 140 µm
  • 130 µm
  • 140 µm
  • 130 µm
  • 130 µm
  • 130 µm
  • 140 µm
  • 140 µm
  • 130 µm
  • 130 µm
  • 120 µm
  • 130 µm
  • 120 µm
  • 120 µm
  • 130 µm
  • Water flow rate:
  • 25 ml/min/cm²/bar
  • 68 ml/min/cm²/bar
  • 68 ml/min/cm²/bar
  • 68 ml/min/cm²/bar
  • Burst strength:
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.15 bar
  • ≥0.2 bar
  • ≥0.15 bar
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.15 bar
  • ≥0.15 bar
  • ≥0.8 bar
  • ≥0.15 bar
  • ≥0.2 bar
  • ≥0.15 bar
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.2 bar
  • Sterilisation:
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide

Specifications

Related Information

Frequently Bought Together