Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head

Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head

Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head
Certificates
Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head
Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head

4 Options Available Below

Product Details & Documents

Versatile pumps for process applications - with an intuitive touch-screen interface and advanced connectivity. This drive offers a broad flow range, from 0.0006 to 19 LPM, adaptable to a variety of applications and workflows. The drive housing is constructed of 316 stainless steel - IP66 and NEMA 4X rated for washdown.

  • Powerful, space-efficient drives will accept all I/P® pump head and tubing options
  • I/P® Rapid-Load® pump head offers the best combination of pressure and flow performance
  • 17.8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and monitoring include EtherNet/IP™, Profibus, analog signal or MasterflexLive®
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time

These Masterflex® I/P® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

Certifications: UL, cUL, CE.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Supplied with drive, pump head with open-head sensor, tubing, and 6' (1.8 m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 77966-20
  • 77966-22
  • 77966-30
  • 77966-32
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0.001 L/min
  • 0.002 L/min
  • 0.001 L/min
  • 0.002 L/min
  • Max. flow rate per channel:
  • 8 L/min
  • 15 L/min
  • 8 L/min
  • 15 L/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • Min. RPM:
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Sensor input accuracy (aux port):
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • Tubing sizes accepted:
  • I/P® 26, 73, 82
  • I/P® 70, 88, 89
  • I/P® 26, 73, 82
  • I/P® 70, 88, 89
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

US plug models

Product Information

  • Plug type
    Height
    Length
    Width
    Pump Head
    Power
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX77966-20
    Masterflex® I/P® MasterSense™ Process pump, EtherNet/IP™ compatible with I/P® Rapid-Load® pump head for precision tubing
    Masterflex® I/P® MasterSense™ Process pump, EtherNet/IP™ compatible with I/P® Rapid-Load® pump head for precision tubing
    US
    346 mm (13.6")
    434 mm (17.2")
    260 mm (10.2")
    77603-20 I/P® Rapid-Load® head with open-head sensor
    115/230 VAC
    650 rpm
    316 stainless steel, IP 66 and NEMA 4X rated for washdown
    Log in for availability
    Log in for availability
    Each
    Each - $21,160.00
    $21,160.00
    Each
       $21,160.00

    Supplier Number: 77966-20
    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77966-20
    Model
    77966-20
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    0.001 L/min
    Max. flow rate per channel
    8 L/min
    Drive IP rating
    IP 66
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 - 20 mA, 0 - 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Tubing
    96419-73 Puri-Flex® I/P® 73 Tubing
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
  • MFLX77966-22
    Masterflex® I/P® MasterSense™ Process pump, EtherNet/IP™ compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
    Masterflex® I/P® MasterSense™ Process pump, EtherNet/IP™ compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
    US
    346 mm (13.6")
    434 mm (17.2")
    260 mm (10.2")
    77603-22 I/P® Rapid-Load® head with open-head sensor
    115/230 VAC
    650 rpm
    316 stainless steel, IP 66 and NEMA 4X rated for washdown
    Log in for availability
    Log in for availability
    Each
    Each - $21,160.00
    $21,160.00
    Each
       $21,160.00

    Supplier Number: 77966-22
    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77966-22
    Model
    77966-22
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    0.002 L/min
    Max. flow rate per channel
    15 L/min
    Drive IP rating
    IP 66
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 - 20 mA, 0 - 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Tubing
    96419-88 Puri-Flex® I/P® 88 Tubing
    Tubing sizes accepted
    I/P® 70, 88, 89
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
  • MFLX77966-30
    Masterflex® I/P® MasterSense™ Process pump, Profibus compatible with I/P® Rapid-Load® pump head for precision tubing
    Masterflex® I/P® MasterSense™ Process pump, Profibus compatible with I/P® Rapid-Load® pump head for precision tubing
    US
    346 mm (13.6")
    434 mm (17.2")
    260 mm (10.2")
    77603-20 I/P® Rapid-Load® head with open-head sensor
    115/230 VAC
    650 rpm
    316 stainless steel, IP 66 and NEMA 4X rated for washdown
    Log in for availability
    Log in for availability
    Each
    Each - $21,210.00
    $21,210.00
    Each
       $21,210.00

    Supplier Number: 77966-30
    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77966-30
    Model
    77966-30
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    0.001 L/min
    Max. flow rate per channel
    8 L/min
    Drive IP rating
    IP 66
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 - 20 mA, 0 - 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Tubing
    96419-73 Puri-Flex® I/P® 73 Tubing
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
  • MFLX77966-32
    Masterflex® I/P® MasterSense™ Process pump, Profibus compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
    Masterflex® I/P® MasterSense™ Process pump, Profibus compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
    US
    346 mm (13.6")
    434 mm (17.2")
    260 mm (10.2")
    77603-22 I/P® Rapid-Load® head with open-head sensor
    115/230 VAC
    650 rpm
    316 stainless steel, IP 66 and NEMA 4X rated for washdown
    Log in for availability
    Log in for availability
    Each
    Each - $21,210.00
    $21,210.00
    Each
       $21,210.00

    Supplier Number: 77966-32
    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77966-32
    Model
    77966-32
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    0.002 L/min
    Max. flow rate per channel
    15 L/min
    Drive IP rating
    IP 66
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 - 20 mA, 0 - 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Tubing
    96419-88 Puri-Flex® I/P® 88 Tubing
    Tubing sizes accepted
    I/P® 70, 88, 89
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.