SP Bel-Art Vibrasorb® Economy Vibration Damping Mount, Bel-Art Products, a part of SP
Catalog #: 47751-010
Supplier: Bel-Art Products, a Part of SP
Specifications
- Height:4.6"
- Cat. no.:47751-010
- W×D:15.4×13½
- Shipping Weight:53 lbs.
- Weight:24 lbs.
- Supplier No.:183850000
Specifications
About this item
Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration.
- Protect equipment from excessive wear and structural damage
- Reduced exposure to vibrations
- Durable polystyrene shell
- Smooth, non-slip neoprene working surface
The Vibrasorb® Economy Vibration Damping Mount has a durable, high impact polystyrene shell with a smooth, non-slip neoprene working surface.
Vibro-Absorber™ damping mounts at each corner support the 20.8kg (46 lb) platform. The platform area is 34 x 27.5 cm (13½ x 11") and easily wipes clean. Maximum carrying weight for effective vibration dampening is 11kg (24 lb).
Delivery: Delivery can be as long as 6-8 weeks.
Customers Who Bought This Also Bought