Order Entry
ContactUsLinkComponent
Disposable Pasteur Pipettes, Borosilicate Glass, Wheaton
Disposable Pasteur Pipettes, Borosilicate Glass, Wheaton
Catalog #: 53499-630
Small Business Enterprise
PIPETTES PASTEUR 146MM CS1000
Disposable Pasteur Pipettes, Borosilicate Glass, Wheaton
Catalog #: 53499-630
Small Business Enterprise

Specifications

  • Cat. no.:
    53499-630
  • Overall Length:
    14.6 cm (5¾")
  • Supplier No.:
    357331

Specifications

About this item

For use in inoculating culture media and as a general sampling pipet.

Also used in applying samples in chromatography. Straight tip can be bent over a flame. Constriction near end to facilitate plugging. Pipettes have an Ext.Ø of 7 ±0.5 mm at the top.

Ordering information: Case of 1000 Pasteur Pipettes. Each case includes 4 inner cartons of 250 pipettes.
Customers Who Bought This Also Bought