VWR® Models 1250, 1255 Glass Tube Flow Meters
Supplier: VWR International
CE Compliant
Certificates
About this item
Series 1250/55 are flowmeters for air or air/water and available in 65 or 150mm scale lengths.
- Rotating lens provides a 180° view with magnification
- Heavy-wall, precision bore
- Borosilicate glass
- Removeable without disconnnecting instrument
- Threaded jack screw
EZ-CHANGE™ design allows quick interchangeability of tube assemblies. Flowmeters include ⅛" FNTP aluminum fittings and standard inlet valve (except 97005-138, which has ⅛" FNTP stainless steel fittings and precision inlet valve). Aluminum fittings include Buna seals.
Ordering information: Contact your Avantor representative for available options.
Specifications
- Catalog No:
- 97005-108
- Body material:
- Borosilicate Glass, Aluminum, 316 Stainless Steel, Clear Polycarbonate, PTFE
- Max. temperature:
- 121.1 °C (250 °F)
- Max. pressure:
- 13.8 bar (1...121 °C), 200 psig (33...250 °F)
Specifications
Customers Who Bought This Also Bought