VWR® X-Series Advanced High Capacity Balances
Supplier: SCHULER SCIENTIFIC
New Product
Certificates
About this item
The VWR® X-Series high capacity balances provide an expanded capacity range with unsurpassed readability options.
- Capacities from 15 to 120 kg
- Readabilities from 0.01 to 0.2 g
- Automatic level status monitoring
- Hands-free operation via IR proximity sensors
- Automatic, internal calibration mechanism featuring two-point adjustment
- 10" color touchscreen
- Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
- IP 54 rated, stainless steel platform
- 21 CFR Part 11 Compliance Module available
The large, 10" color touchscreen provides endless customization options so all needed information is at your finger tips. Featuring a wide array of communication options such as USB-A, USB-C, HDMI, Ethernet, Wi-Fi and Hotspot you are easily able to integrate the balance with a printer or computer for data output. The VWR® X-Series balances also allow for communication via Protocol Modbus TCP/IP helping to expand communication options even further.
Certifications: CE marked.
Delivery: Supplied with plastic in use protective cover for display and AC adapter.
Specifications
- Catalog No:
- 77569-814
- 77569-822
- 77569-810
- 77569-816
- 77569-804
- 77569-800
- 77569-796
- Operating temperature range:
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- Communication interface:
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- Voltage:
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
Specifications
Related Information
Frequently Bought Together