Order Entry
Canada
Orders LinkContactUsLinkComponent
Moisture Analyzers, MA100

Moisture Analyzers, MA100

Supplier:   Sartorius
Moisture Analyzers, MA100
Supplier:  Sartorius
Certificates
Moisture Analyzers, MA100

2 Options Available Below

Product Details & Documents

The MA100 is an accurate and configurable model with a user friendly keyboard and software prompts to easily access all the modes of operation and data input.

  • SPRM- enables the operating parameters to be adapted to the results of an available reference method and be saved as a drying routine
  • Access to sample chamber by motorized cover incorporating the heating unit that reduces interfering effects
  • Password protection of parameters
  • Built-in calibration weight
  • Fully automatic endpoint determination, continuously monitoring the drying curve and stopping the process once the sample reaches constant weight

Designed for quality control and research and development. Fast and easy control of the accuracy through DIN/ISO-compliant self-testing and self-calibrating capabilities to built-in calibration weight, reproTEST function and temperature adjustment set.

Ordering information: A range (0CE suffix) of verified versions for use in legal metrology in the European Economic area is available. Please contact your local Avantor agency for details.

Specifications for Product Family

Specifications

  • Catalog No:
  • 76420-844
  • 76420-846
  • Capacity:
  • 100 g
  • 100 g
  • Temperature range:
  • 30...230 °C
  • 30...230 °C
  • Display:
  • LCD
  • LCD
  • Displayed results:
  • % moistur, % dry weight, % Ratio, residue (g), residue (g/kg), weight loss (mg) calculated value
  • % moistur, % dry weight, % Ratio, residue (g), residue (g/kg), weight loss (mg) calculated value
  • Endpoint/analysis mode:
  • Fully automatic, semi-automatic, timer settings, combinations
  • Fully automatic, semi-automatic, timer settings, combinations
  • Heater type:
  • Ceramic or coiled quartz or halogen
  • Ceramic or coiled quartz or halogen
  • Program memory:
  • 30
  • 30
  • Readability:
  • 0,001%/0,1 mg
  • 0,001%/0,1 mg
  • Repeatability:
  • Std. Dev. ±0,1% (>1 g)
  • Std. Dev. ±0,1% (>1 g)
  • W×D×H:
  • 350×453×156 mm
  • 350×453×156 mm

Specifications

Product Family Options

Product Information

  • Model
    Availability
    Price
  • 76420-844
    Moisture analyzer with ceramic elements and glass panels
    Moisture analyzer with ceramic elements and glass panels
    MA 100C
    Log in for availability
    Log in for availability
    Each
    Each - $18,071.98
    $18,071.98
    Each
       $18,071.98

    Supplier Number: MA100C000115V1
    Specifications:
    More
    Specifications
    Cat. No.
    76420-844
    Capacity
    100 g
    Temperature range
    30...230 °C
    Display
    LCD
    Displayed results
    % moistur, % dry weight, % Ratio, residue (g), residue (g/kg), weight loss (mg) calculated value
    Endpoint/analysis mode
    Fully automatic, semi-automatic, timer settings, combinations
    Heater type
    Ceramic or coiled quartz or halogen
    Program memory
    30
    Readability
    0,001%/0,1 mg
    Repeatability
    Std. Dev. ±0,1% (>1 g)
    W×D×H
    350×453×156 mm
  • 76420-846
    Moisture analyzer with halogen elements and glass panels
    Moisture analyzer with halogen elements and glass panels
    MA 100H
    Log in for availability
    Log in for availability
    Each
    Each - $17,539.82
    $17,539.82
    Each
       $17,539.82

    Supplier Number: MA100H000115V1
    Specifications:
    More
    Specifications
    Cat. No.
    76420-846
    Capacity
    100 g
    Temperature range
    30...230 °C
    Display
    LCD
    Displayed results
    % moistur, % dry weight, % Ratio, residue (g), residue (g/kg), weight loss (mg) calculated value
    Endpoint/analysis mode
    Fully automatic, semi-automatic, timer settings, combinations
    Heater type
    Ceramic or coiled quartz or halogen
    Program memory
    30
    Readability
    0,001%/0,1 mg
    Repeatability
    Std. Dev. ±0,1% (>1 g)
    W×D×H
    350×453×156 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Program development tool for MA100 and Mark3 moisture analysers
    Program development tool for MA100 and Mark3 moisture analysers
    CA76413-016
    Log in for availability
    Each - $1,213.94

Product Information

  • Catalog #
    Availability
    Price
  • Temperature adjustment set with calibration certificate for MA45, MA50, MA100, MA145, MA150
    Temperature adjustment set with calibration certificate for MA45, MA50, MA100, MA145, MA150
    CA76413-062
    Log in for availability
    Each - $1,384.80

Product Information

  • Catalog #
    Availability
    Price
  • Glass fiber pads 90 mm circles
    Glass fiber pads 90 mm circles
    CA11302-679
    Log in for availability
    Pack of 200 - $335.71

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.