- Pore size:0.2 µm
- Sterility:Sterile
- Volume:15 ml
- Description:Sartoclear Dynamics® Lab P15 kit
- Cat. no.:76420-780
- Packaging:Single pouch packed
- Membrane:Polyethersulfone
Sartoclear Dynamics® Lab P15 is a kit designed for the clarification and sterile filtration of 15 ml mammalian cell culture.
This convenient kit combines a syringe pre-filled with a filter aid for clarification and an integrated 0.2 µm polyethersulfone filter for sterile filtration.
The 20 ml syringe, pre-filled with 0.5 g syringe, eliminates the need for an additional centrifugation step for clarifying your cell culture solution at the harvest step prior to sterile filtration. As a result, your clarified cell culture liquid will be available faster for subsequent sample concentration by ultrafiltration and downstream analytics.
The sterile filter included in the kit contains a 0.2 µm polyethersulfone membrane and a prefilter made of 100% high-purity quartz:
- The choice of these materials, along with the larger surface area of the filter, enables higher flow rates
- The filter is individually packaged and sterile