Wrap-Around Cryogenic Labels for Automation
Catalog # 76273-940
Supplier: GA INTERNATIONAL INC
Specifications
- Color:White/Transparent
- Description:Cryogenic wrap-around automation labels
- Dimensions:25.4×25.4+19 mm (1×1+0.75")
- Cat. no.:76273-940
- Packaging:3000 labels/roll (1 label across)
- Core Size:3" (plastic)
Specifications
About this item
Cryogenic automation labels, compatible with most automated print-and-apply printers and labelers. Can be printed with all major thermal-transfer automated labeling systems.
- Temperature range: −196 to +100 °C (−321 to +212 °F)
- Resists cryogenic temperature storage including immersion in liquid nitrogen
- Compatible with all automated print-and-apply printers and labelers
- Able to withstand exposure to harsh chemicals and solvents
Cryogenic automation labels are designed for use with automated print-and-apply barcode systems for tubes and cryo vials. These waterproof labels withstand long-term storage in liquid nitrogen (−196 °C/−321 °F), and laboratory freezers (−80 °C/−112 °F). Customized for use with any major brand of thermal-transfer automated labeling system.