Order Entry
Canada
ContactUsLinkComponent
Treston Cable Tidy
Treston Cable Tidy
Catalog # 77575-670
Supplier:  Treston
New Product
undefined
Treston Cable Tidy
Catalog # 77575-670
Supplier:  Treston
Supplier Number:  TCT-49
New Product

Specifications

  • Description:
    Treston cable tidy
  • Cat. no.:
    77575-670
  • W×D×H:
    800×62×100 mm
  • Weight:
    1.4 kg

Specifications

About this item

  • Color: Light gray
  • RAL code: RAL7035