SteriWare® Flat Spatula
Product Details & Documents
The SteriWare flat spatula are exceptionally useful items in the laboratory. The wide flat blade makes them ideal for dispensing and sampling small quantities of powders and granules. SteriWare flat spatulas also make ideal stirrers.
- Manufactured in a medical cleanroom to maintain cleanliness
- The single use spatula comes pre bagged and ready to use, simply unwrap and use
- No cleaning or cleaning validation is required
- Sterilized under gamma irradiation (25 to 45 kGy)
These spatulas are manufactured in a cleanroom and are designed to be used straight from the bag.
Recommended storage conditions: Dry and ambient temperature
Shelf life: Five years from the date of manufacture
Certifications: Made from high quality PS that conforms to the latest food grade, EC and FDA standards. BSE/TSE free. Batch certificates of conformity supplied.
Packaging: Individually bagged in heat sealed PE/PET bag.
Specifications
- Description:Single use, disposable spatula, with flat blade
- Length:172 mm
- Blade length:40 mm
- Blade width:13 mm
- Weight:5 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



