Oberon 12 Cal TCG™ Arc Flash Face Shield and Hard Cap
Catalog # 77575-524
Supplier: Sellstrom
New Product
Specifications
- Color:Clear grey
- Dimensions:17×8×8"
- Material:Polycarbonate
- Cat. no.:77575-524
- Weight:2.83 lbs.
Specifications
About this item
Shield made from a durable polycarbonate and has anti-fog and scratch-resistant coatings.
Face shield comes equipped with an Oberon or Canadian hard cap.
Certifications: The Oberon 12 Cal Arc Flash Face Shield meets ANSI /ISEA 125 Level 2 Conformity and Arc Flash PPE Category 2 Standards with an arc rating of 17 cal/cm2. Please refer to NFPA 70E or CSA Z462 Standards for specific selection requirements.