Order Entry
Canada
ContactUsLinkComponent
OD600 DiluPhotometer™ Spectrophotometer for the Determination of Cell Density
OD600 DiluPhotometer™ Spectrophotometer for the Determination of Cell Density
Supplier:  IMPLEN, INC. CA
New Product
Certificates
undefined
OD600 DiluPhotometer™ Spectrophotometer for the Determination of Cell Density
Supplier:  IMPLEN, INC. CA
New Product

Specifications

  • Catalog No:
  • 77595-614
  • CA10770-434
  • Display:
  • 3.5" glove compatible touchscreen, 480×320 pixels
  • Photometric range:
  • OD600: 0 - 4 A; McFarland: 0 - 16 MFU
  • Photometric accuracy:
  • OD600: @ 1 A: <±0.01A; McFarland: @ 0 - 8 MFU: ≤±0.1 MFU
  • Memory:
  • 4 GB
  • Output:
  • USB-A port; charging via USB-C port; LIMS integration via wifi, LAN/ethernet (REST API push service)
  • Wavelength:
  • 600 nm
  • Electrical:
  • 100 - 240 V, 50/60 Hz, 20 W, 0.7 A
  • Batteries:
  • Rechargeable lithium ion battery; 3.7 V, 4400 mAh
    Operation time: up to 8 h; Min. charging cycles: 500
  • Dimensions:
  • 140×110×70 mm
  • Weight:
  • 0.6 kg

Specifications

Related Information

Frequently Bought Together