Cellulose Acetate Membrane Filters
Supplier: Sartorius
Certificates
About this item
Cellulose Acetate (CA) membrane filters are highly suited for pressure filtration devices.
- High flow rates and thermal stability
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
Applications: Filtration of aqueous solutions, solvent filtration mixtures, clarifications.
Specifications
- Catalog No:
- CA76517-532
- CA76517-530
- CA76517-528
- CA76517-526
- Type:
- 11107
- 11107
- 11106
- 11106
- Pore size:
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.45 µm
- Thickness:
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- Burst strength:
- ≥0.8 bar
- ≥0.8 bar
- ≥0.4 bar
- ≥0.4 bar
Specifications
Frequently Bought Together