VEE GEE Serological Pipette, Wide Tip, Graduated to Tip
Catalog # 76546-032
Supplier: Heathrow Scientific
Specifications
- Graduation Interval:0.02 ml
- Capacity:2 ml
- Dimensions:0.05×14.2"
- Material:Borosilicate glass
- Environmentally Preferable:
- Cat. no.:76546-032
- Tolerance:0.02 ml
Specifications
About this item
VEE GEE Scientific's graduated wide tip serological pipettes are meticulously manufactured for tolerances and accuracy in order to ensure pinpoint precision for all of your liquid handling needs.
- Graduated to the tip
- Made out of high-quality borosilicate glass
- Wide range of sizes to choose from
- Reusable
- Contains permanent enamel graduation markings
- Calibrated to deliver
These graduated wide tip serological pipettes are graduated to the tip and made out of high-quality borosilicate glass. These pipettes also have graduation markings that are permanently enameled to the glass which allows for quick identification of different volume ranges.
From micro to macro, our line of graduated wide tip serological pipettes cover a wide range of volumes, making VEE GEE the perfect one-stop shop for all of your pipetting needs.
Certifications: Meets ASTM specifications and standards.
Delivery: Sold in packs of 12.