Specifications
- Description:AtmoSense™ Oxygen monitor, 0 - 1,000 ppm
- Height:11¼"
- Cat. no.:77574-084
- Electrical:230 V
- Depth:17"
- Width:10"
Specifications
About this item
The AtmoSense™ Oxygen monitor is designed for general purpose trace oxygen detection as low as 1 ppm.
Designed for placement atop transfer chamber of a Labconco® Protector® controlled atmosphere, combination glove box, or the Precise® controlled atmosphere glove box rather than inside. Operates in-line with the AtmosPure™ Re-Gen gas purifier. Constructed with a durable glacier white powder-coated housing. Gas inlet and outlet connections are 1.9 cm (³/₄") brass compression fittings.
Equipped with three user-configurable oxygen alarm levels and three relays. Also provided with 4 to 20 mA output signal with 0 to 5 V output signal for transmission of live data to a user-supplied personal computer.
The device provides a digital LCD readout from 0 to 1000 ppm oxygen, with resolution accuracy of 0.1 ppm from 0 to 200 ppm and a resolution accuracy of 1 ppm from 200 to 1000 ppm. Includes certificate of initial calibration between 90 to 199 ppm.