PermaShield™ Matte Polyester Label for BradyJet™ J2000 Printers
Inkjet receptive polyester, White, J2000, 1H×2"W (1.5H×2.5"W overlaminate), 0.0047", 750 labels/roll
Catalog # 77574-948
Supplier: Brady Worldwide
Supplier #: 175617
PermaShield™ Matte Polyester Label for BradyJet™ J2000 Printers
Catalog # 77574-948
Supplier: Brady Worldwide
Jump to:
Product Details & Documents
Upgrade the durability and longevity of your identification projects, even in the toughest environments, with PermaShield™ polyester labels designed for BradyJet printers.
- Simply print label, adhere to surface and apply the matching overlaminate
- Commonly used to print product labeling, logos, right to know labels and barcode applications
- Works best on flat, smooth surfaces, indoor use
- An ink cartridge is required to print this material; use part number J20-CMY
- Abrasion-resistant, chemical-resistant, fade-resistant, oil-resistant, solvent-resistant
The durable polyester label material (B-2475) plus polyester overlaminate (B-996) protects against numerous harsh solvents and provides a more glossy appearance.
Delivery information: PermaShield by Brady is a 2-in-1 package that includes a printable label plus matching clear polyester overlaminate.
Documents
Specifications
- For Use With:J2000
- Color:White
- Dimensions:1H×2"W (1.5H×2.5"W overlaminate)
- Material:Inkjet receptive polyester
- Thickness:0.0047"
- Packaging:750 labels/roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



