Logic® Particle Counter Integration Kit
Catalogue # 77574-624
Fournisseur: Labconco
New Product
Spécifications
- Description:Particle counter integration kit for Logic biosafety cabinet, compatible with 4 - 20 mA output
- Cat. no.:77574-624
Spécifications
À propos de cet article
Particle counter integration kit for Logic Biosafety cabinet. Compatible with 4 to 20 mA output.
- For use with user supplied particle counter
- Applicable to Logic Biosafety cabinets 2024 or newer models
- 115 V, 15 A
- Weight: 3.0 lbs.
- Dimensions: 2W×29D×1" H