HOBOnet Rainfall Sensor (Metric)
Catalog # 470323-650
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:0.2 mm
- Description:Rainfall sensor (metric)
- Cat. no.:470323-650
- Accuracy:±4.0%, ±1 rainfall count between 0.2 and 50.0 mm (0.01 and 2.0") per hour; ±5.0%, ±1 rainfall count between 50.0 and 100.0 mm (2.0 and 4.0") per hour
- Range:0 - 10.2 cm (0 - 4") per hour, maximum 4000 tips per logging interval
Specifications
About this item
A wireless sensor that records rainfall in 0.2 millimeter increments.
- 16 MB memory
- Operating temperature range: –25 to 60 °C (–13 to 140 °F)
- Powered by rechargeable AA batteries and a built-in solar pannel
This wireless sensor directly communicates data.
Ordering information: Only functional with specific HOBO systems. Contact the Science Help Desk for additional information ([email protected]).