Clamp-On Circuit Breaker Lockout, Slide Cover, 120 - 277 V
Supplier: Brady Worldwide
New Product
Certificates
About this item
Experience reliable lockout safety and effortless installation with the Clamp-On Circuit Breaker Lockout. Simply twist the proprietary thumbwheel design for tool-free application.
- 120 - 277 V
- Fits a wide range of single-pole and internal-trip multi-pole breakers
- Detachable cleat expands the range of applicable breakers
- Made from fiberglass-reinforced nylon for durability in demanding environments
- Tamper-resistant features help prevent unauthorized removal
- Convenient size for easy transport and storage
- Accepts padlock with shackle diameter up to 0.28"
Temperature range: −20 °C - 80 °C
Maximum shackle diameter: 0.25"
Maximum number of padlocks: 1
Risk type: Electrical risk, switch and fuse protection
Frequently Bought Together