Order Entry
Canada
ContactUsLinkComponent
 
American Scientific Unmounted Spherical Bi-Concave Lens
Catalog # 470013-320
undefined
American Scientific Unmounted Spherical Bi-Concave Lens
Catalog # 470013-320
Supplier Number:  3309-07

Specifications

  • Description:
    Double concave lens
  • Cat. no.:
    470013-320
  • Focal Length:
    300 mm (~12")
  • Supplier No.:
    3309-07
  • Diameter:
    38 mm (1.5")

Specifications

About this item

Used for reducing the image size or spreading light out.

  • Bi-concave shape: Spherical design with both surfaces curving inward for diverging light
  • Unmounted: No mounting frame, allowing for flexible integration into various setups
  • 38 mm diameter: Specific diameter suitable for diverse optical applications
  • 300 mm focal length: Long focal length ideal for precise light manipulation and beam expansion
  • Cost-effective: Unmounted lenses can be more affordable and versatile compared to mounted alternatives

The unmounted spherical bi-concave lens is a versatile optical component designed for various scientific, educational, and industrial applications. Its bi-concave shape, featuring inward-curving surfaces, effectively diverges light, making it ideal for experiments that require precise light manipulation.

The 38 mm diameter provides a substantial aperture for capturing and directing light, while the 300 mm focal length allows for detailed study and expansion of light beams. Made from high-quality optical-grade glass, this lens ensures minimal optical distortion and excellent light transmission.

Its unmounted design offers flexibility, allowing easy integration into custom setups and experimental apparatus. Whether used in classroom demonstrations to teach fundamental principles of optics or in advanced research to explore complex light behaviors, this lens delivers reliable performance and enhances the understanding of optical phenomena.