Sprout® Portable Centrifugation Kit
77574-782
New Product
- Dimensions:153×128×104 mm (5.97×4.99×4.05")
- Cat. no.:77574-782
- Electrical:100 - 240 VAC, 50/60 Hz universal plug + 12 V power adapter
- Maximum Speed:~6000 rpm (fully loaded)
- Maximum RCF:2000×g power
Spin samples on-the-go.
- Immediate field processing
- Process samples in remote areas before deterioration can take place
- Allows for immediate on-site testing for faster results
- Made of durable ABS plastic for easy clean in field environments
- Easy to use
- Centrifuge is equipped with tool-less SnapSpin rotors for easy change out
- Simple operation with lock/unlock activation
- Portable convenience
- The handled box has an air-tight seal for optimal sample protection
The portable centrifuge kit offers a convenient way to spin down and prepare samples outside of a conventional laboratory environment.
The portable centrifuge kit offers a convenient way to spin down and prepare samples outside of a conventional laboratory environment. This kit enables the processing of samples before deterioration can take place and can be used in remote environments where a normal electrical supply is not an option.
All items in kit are housed in a handled DuraPorter® Transport Box for portability.
: CE, UKCA, SGS, RoHS3, WEEE.
: Sprout® 12 V power adapter is available separately.
: The kit includes a Sprout® Plus mini centrifuge securely housed in the DuraPorter® transport box specially designed insert to seat the centrifuge, all its accessories and incorporates a 16-place microtube rack.