Order Entry
Canada
ContactUsLinkComponent
Saturix Twill Jean, 100% Cotton Twill Woven Wipes
Saturix Twill Jean, 100% Cotton Twill Woven Wipes
Catalog # 77786-144
Supplier:  FG CLEAN WIPES TE
New Product
Saturix Twill Jean, 100% Cotton Twill Woven Wipes
Catalog # 77786-144
Supplier:  FG CLEAN WIPES TE
Supplier Number:  7-TJ-BBL-00
New Product

Specifications

  • Material:
    100% cotton
  • Packaging:
    150 wipes/bag
  • W×L:
    12×12"

Specifications

About this item

Knit construction adds extreme durability to the natural heat and chemical resistance of a cotton wipe. A raised twill pattern adds superior cleaning action to the mix, lifting and trapping surface contaminants and cutting through residues.

  • Heat and chemical resistance of cotton, with the abrasion resistance of a non-woven wipe
  • 100% cotton construction (186 g/m²)
  • Non-abrasive, super absorbant, low-linting
  • Extremely durable wet or dry

Recommended for use in ISO 7 to 9 controlled environments. Suitable for use in electronics, industrial, aerospace, or medical device industries.