SICURIX® Pronto Desktop Dye Sublimation/Thermal Transfer Printer
Catalog # 77531-616
Supplier: Janitorial Supplies
New Product
Specifications
- For Use With:Desktop
- Color:Grey
- Description:Complete access ID card kit
- Dimensions:20.00×12.00×20.00" (W×H×D)
- Cat. no.:77531-616
- Model:Pronto
- Includes:Pronto card printer single sided, color ribbon, 500-pack CR80-size card, 120 black ring lanyards, 3-in-1 slot punch, 500 strap clips, Asure ID solo 7 ID card software, credential cam web camera
- Printer:Dye sublimation/thermal transfer printer
- Weight:30.350 lbs.
- Print speed:Maximum mono print speed: 7 s
Maximum color print speed: 35 s
Specifications
About this item
This is a complete access kit that provides complete solution to a company starting an identification program.
- Full-color ribbon can produce 300 prints
- Kit contains everything needed to create custom designed badges from start to finish
- Magicard Pronto printer prints single-sided cards with print speed of 35 seconds for color, seven seconds for black
This ID badge maker is the perfect solution for membership clubs and small businesses making employee badges, access control badges, membership cards, loyalty cards, gift cards, transit passes, school or university cards, and much more. The perfect entry level choice for single sided ID cards.
With Easy Badges easy to use software, clear printing in monochrome or color is at your fingertips.
Media type: Card, PVC card
Media size: CR-80 card
Media thickness: 30 mil