Order Entry
Canada
ContactUsLinkComponent
 
Nalgene® Wide Mouth Centrifuge Bottle with Sealing Cap, Polypropylene Copolymer, Conical Bottom, Thermo Scientific
Catalog # 21010-605
undefined
Nalgene® Wide Mouth Centrifuge Bottle with Sealing Cap, Polypropylene Copolymer, Conical Bottom, Thermo Scientific
Catalog # 21010-605
Supplier Number:  3143-0175

Specifications

  • Ø:
    61.5 mm
  • Capacity:
    177 ml (6 oz.)
  • Description:
    Centrifuge Bottle with Cap
  • Length:
    143.5 mm with cap
  • Cat. no.:
    21010-605
  • Maximum RCF:
    27500×g
  • Supplier No.:
    3143-0175

Specifications

About this item

This bottle is ideal for cell harvesting and protein biochemistry applications

Note: When autoclaving, place cap loosely on bottle without engaging threads. Bottles must be used with Nalgene® adapter 21020-249. For proper performance, fill bottle to at least 80% of the total capacity.

Wide mouth with molded graduations for easy filling and decanting. Leakproof and autoclavable.

Ordering information: Supplied with polypropylene sealing cap with silicone gasket.