Order Entry
Canada
ContactUsLinkComponent
Nalgene® Centrifuge Bottle with Screw Cap, Teflon® FEP, Thermo Scientific
Nalgene® Centrifuge Bottle with Screw Cap, Teflon® FEP, Thermo Scientific
Catalog # 21020-403
undefined
Nalgene® Centrifuge Bottle with Screw Cap, Teflon® FEP, Thermo Scientific
Catalog # 21020-403
Supplier Number:  3127-0250

Specifications

  • Ø:
    60 mm
  • Capacity:
    250 ml (8.5 oz.)
  • Description:
    Bottle with Cap
  • Length:
    128.8 mm
  • Cat. no.:
    21020-403
  • Maximum RCF:
    4000×g
  • Supplier No.:
    3127-0250

Specifications

About this item

This bottle is ideal for low speed centrifuging of aggressive chemicals or large volume lipid extractions, precipitations, and digestions.

Use Nalgene® sealing cap assembly 21009-901 to run at maximum speed.

Note: Rated for temperatures from –100 to +150 °C (–148 to +302 °F). Autoclavable. Leakproof at low speed. When autoclaving, place cap on container without engaging threads. In a refrigerated centrifuge, bottle must be run with 100% full volume and tightly capped.

The low adsorption composition is suitable for handling biomolecules, such as proteins and nucleic acids. Bottle is Teflon® FEP. Resists most acids, bases, and organic solvents. Screw cap is manufactured from Tefzel® ETFE and is leakproof.