Order Entry
Canada
ContactUsLinkComponent
Kodak ID100S Photo ID Card Printer
Kodak ID100S Photo ID Card Printer
Catalog # 77531-618
Kodak ID100S Photo ID Card Printer
Catalog # 77531-618
Supplier Number:  SRX653532

Specifications

  • Description:
    Photo ID card printer
  • Cat. no.:
    77531-618
  • Model:
    ID100S
  • Includes:
    Kodak ID studio software, power cord, USB cable, 100-print YMCKO color ribbon, PVC plastic cards (100)
  • Print resolution:
    1200W×1200H dpi (Black)
    300W×300H dpi (Color)
  • Compatibility:
    Linux®, Mac®, Windows® 7, 8, 10, 11
  • L×W×H:
    12×10×6.6"
  • Depth:
    10.2"
  • Display:
    LCD Display
  • Interfaces:
    USB
  • Printer:
    Inkjet printer
  • Weight:
    11.5 lbs.
  • Print method:
    Dye sublimation

Specifications

About this item

This photo ID card printer is the perfect solution for small organizations that need to print customized employee IDs, access badges or membership cards one by one.

  • Enhanced image technology with 300 dpi to 1200 dpi edge to edge printing and up to 16.7 million colors
  • Ability to print 156 full-color single sided cards per hour in-house with the easy-to-use Kodak ID studio software
  • Fits everywhere with a compact lightweight design
  • Quick and simple operation for small organizations
  • color output

With its compact and user-friendly design, this small desktop card printer easily fits into any workspace, making it ideal for small organizations. Whether you need to identify employees, members or visitors, the ID100S photo ID card printer provides reliable and versatile ID card issuance. With its simple hand-fed operation, it streamlines your ID card production and saves you time and hassle.

Plus, the included Kodak photo ID studio badging software allows you to customize your ID cards with professional-looking designs and offers multiple templates for different occasions and events.